Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Metric Conversion Calculator

Catalog No. 12099 Shop All Fisherbrand Products
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
12-099 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-099

Includes

Backup battery and instructions

Change lab measurements to U.S. or metric in an instant

Provides fast and accurate answers for 126 types of metric conversions.
  • Converts length, area, volume, weight, liquid, energy and temperature
  • Performs English (Imperial) conversions and has all routine calculator functions
  • With 8-digit, 0.5 in. (1.3cm) high LCD, raised oversized keys and rubberized side grips for easy handling
  • Automatic flip-open LCD cover converts to a benchtop stand

Order Info

Dimensions: 3.75L x 3W x 0.5 in.H (9.5 x 7.6 x 1.3cm); Weight: 2 oz. (57g)

Specifications

Product Type Metric Conversion Calculator
Display Type LCD
Display Dimensions 0.5 in.
Keypad Raised, oversized keys
Dimensions (L x W) 3.75 x 3.0 in.
Height (English) 0.5 in.
Height (Metric) 1.3 cm
Length (English) 3.75 in.
Length (Metric) 9.5 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Weight (English) 2 oz.
Weight (Metric) 56.6 g
For Use With (Application) All routine calculator functions
Includes Backup battery and instructions
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.