Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microplate Standard Vortex Mixers

Catalog No. 02217024 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
02-217-024 230 V
02-216-100 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 02-217-024
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Cup head, single microplate holder and 234cm (92 in. ) detachable, three-wire cord and plug. (230V units are supplied with a Euro-style plug.)

Designed for shaking microplates or tubes for strong, consistent mixing action.

Standard Model

  • Variable speed analog mixer design for continuous duty
  • High speed and small orbit is optimal for mixing microplates
  • Choose from two modes: Touch mode for mixing tubes when the cup head is depressed; On mode when using the microplate attachment for continuous operation
  • Controls: 3-way power switch; speed knob: variable 1–10 dial marks
  • 5-year warranty
Advanced Model
  • Ideal for applications that demand repeatable results
  • Touchpad controls
  • LED display
  • Accurate speed and time results
  • Choose from two modes: Touch mode that activates mixing when depressing the cup head; Continuous mode when using accessory attachments
  • Microprocessor control: 3-way power switch, LED display for time/speed up/down keys for set-point control
  • Timer displays elapsed time or can be programmed to a user-defined time limit
  • Timer will shut off when time reaches zero
  • 5-year warranty

 

Certifications

CSA listed, CE marked

Warranty and Services

5-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Orbit 3.5 mm
Speed Range 300 to 2500 rpm
Voltage 230 V
Amperage 0.13 A
Product Type Microplate Vortex Mixer
Plug Type US Plug
Dimensions (L x W) 10.5 x 5.4 in. (26.7 x 13.7 cm)
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Width (English) 5.4 in.
Width (Metric) 13.7 cm
Controller Type 3-way power switch
Includes Cup head, single microplate holder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.