Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini-Dolly Folding Cart

Catalog No. 04681 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
ABS Plastic, Chrome-plated Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
04-681 ABS Plastic, Chrome-plated Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-681
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Three bungee cords

Folds to a compact size, Fisherbrand Mini-Dolly Folding Cart is made from high-impact ABS plastic with chrome-plated steel durability.

Folds to a compact size, Fisherbrand Mini-Dolly Folding Cart is made from high-impact ABS plastic with chrome-plated steel durability.

  • Load capacity: 265 lb. (120kg)
  • Constructed of ABS plastic and chrome-plated steel with low, nonskid platform
  • Eliminates lifting required by high-shelf carts
  • Easy-roll wheels swivel for added maneuverability
  • Plastic guard on four sides protects walls
  • Easy-grip handle (34.5 in. high) ensures a firm hold
  • Folds for storage

Order Info

Weight: 15 lb. (6.8kg)

Specifications

Type Mini-dolly Folding Cart
Load Bearing Capacity (English) 265 lb.
Load Bearing Capacity (Metric) 120 kg
Material ABS Plastic, Chrome-plated Steel
For Use With (Application) For platform cart to move chemicals, carboys, computer paper, filing boxes and scientific equipment, storage purpose
Height (Metric) 34.5 in. high handle
Includes Three bungee cords, easy roll wheels swivel, Plastic guard on four sides
Length (English) Shelf 25.5 in.
Length (Metric) Shelf 64.7 cm
Weight (English) 20 lb.
Weight (Metric) 9 kg
Width (English) 17.75 in.
Width (Metric) 45 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.