Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini Plate Spinner Centrifuge

Catalog No. 14100141 Shop All Fisherbrand Products
Change view
Click to view available options
Electrical Requirements:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
14-100-141 230 V
14-100-143 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 14-100-141

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Mini Plate Spinner Centrifuge, 230 V (International Voltage)

Specifically designed for quick and easy centrifugation of samples in PCR plates or microplates

  • Speed: 2500rpm
  • Capacity: 2 plates
  • Weight: 1.5kg (3.5 lbs)
  • Dimensions: 6 in.×6 in.×7 in.
  • Exceptionally small footprint
  • Rotor designed for rapid start to stop

 

Two standard microplates are loaded through an opening in the top of the unit. Sealed plates are loaded vertically and surface tension keeps samples in place so there is no danger of spilling samples. Once the lid is closed, the rotor quickly accelerates to 2,500 rpm. Pressing the open button engages the friction brake and brings the rotor to a rapid stop. For temperature sensitive applications, the Plate Spinner may be used in a cold room.

Note: This is 230V international voltage. 120V product is available for U.S.

Order Info

  • For use with:
  • Adapter: For PCR strip tubes — Cat. No. 14100142 [Sold Separately]

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 Plates
Max. Speed 2,500 rpm
Includes 2 year warranty
Electrical Requirements 230 V
Net Weight 3.5 lb. (1.58 kg)
Voltage 230 V
Product Type Mini Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.