Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mini Vortex Mixer
SCI_ED

Catalog No. s96461a
Change view
Click to view available options
Electrical Requirements:
115 V, 50/60 Hz, 0.6 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
S96461A 115 V, 50/60 Hz, 0.6 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96461A Supplier Benchmark Scientific Supplier No. BV202/EMD
Only null left
Add to Cart
Edge
Add to Cart

Compact and powerful vortex mixer with touch function.

Compact and powerful vortex mixer with touch function.

Order Info

Compact and powerful vortex mixer with touch function.

Warranty and Services

2 years

Specifications

Speed Range 2800 rpm
Electrical Requirements 115 V, 50/60 Hz, 0.6 A
Amperage 0.6 A
Product Type Mini Vortex Mixer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.