Learn More
Description
Requires
Cat. No. FB4659
- 1/8 in. Replacement tip for the #FB4659 - 4-tip horn
- For processing 0.5 to 15ml volumes
- Process 4 samples at one time
Specifications
Specifications
| Product Type | Replacement Tip |
| Volume Range (Metric) | 0.5 to 15 mL |
| Diameter (English) Tip | 1/8 in. |
| Diameter (Metric) Tip | 3 mm |
| For Use With (Application) | Not Applicable |
| For Use With (Equipment) | 4-Tip Horn ( #4659) |
| Packaging Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
