Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Moticam™ Digital Cameras

Catalog No. 15000107 Shop All National Optical & Scientific Instruments Products
Change view
Click to view available options
Type:
Moticam 5 Digital Microscope Camera
Pixels:
2.2 x 2.2 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Pixels
15-000-107 Moticam 5 Digital Microscope Camera 2.2 x 2.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-000-107 Supplier Fisherbrand™ Supplier No. DMOTICAM A5

missing translation for 'validMainframeMsg'

Digital microscope camera with Motic software to create still or moving images on computer

  • Camera with Motic Images Plus software enables to view, capture, enhance, label, measure, print and store images with one program
  • Available with detachable USB cable
  • Generates live, digital output
  • Operating system compatibility: Microsoft Windows XP/Vista/7; Apple Mac OS
  • Operating temperature: -30° to +70°C non condensing

Specifications

Type Moticam 5 Digital Microscope Camera
Pixels 2.2 x 2.2 μm
Resolution 2592 x 1944 (5MP) at 4 fps
Sensor Types CMOS
Warranty 1 Year
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.