Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ MultiTube Vortexers: Centrifuge Tube Racks

Catalog No. p-4884125 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
15 mL
50 mL
No. of Positions:
17
50
Color:
Pink
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds No. of Positions Color
02-215-457 15 mL 50 Pink
02-215-459 50 mL 17 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-215-457
Add to Cart
Add to Cart

Centrifuge tube racks for Fisherbrand™ MultiTube Vortexers.

For use with Fisher Scientific MultiTube Vortexers

Color-coded foam racks for centrifuge tubes

*Color subject to change

TRUSTED_SUSTAINABILITY

Specifications

Holds 15 mL
Tube Capacity 15 mL
Product Type Centrifuge Tube Rack
Color Pink
For Use With (Equipment) Multitube vortexer
No. of Positions 50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.