Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nutating Mixers - Fixed Speed

Catalog No. 88861042 Shop All Fisherbrand Products
Change view
Click to view available options
Plug Type:
EU, UK, CN Plug
US Plug
Speed Range:
18 rpm
20 rpm
Electrical Requirements:
110 V, 60 Hz, Plug Type: US
220 V, 50 Hz, Plug Type: EU, UK, CN
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Speed Range Electrical Requirements
88-861-042 EU, UK, CN Plug 18 rpm 220 V, 50 Hz, Plug Type: EU, UK, CN
88-861-041 US Plug 20 rpm 110 V, 60 Hz, Plug Type: US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 88-861-042
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Dimpled rubber mat; 6 tube securing bands

Delivers gentle uniform mixing of fluids in tubes, plates, culture flasks and dishes

 

  • Budget friendly design
  • Easy to use, plug and play operation
  • Fixed-speed movement at 20° angle
  • Operating temperature range: 5 to 40C, usable in non-CO2 incubators, refrigerators and chambers
  • Mat is removable and can be cleaned with soap and water

 

TRUSTED_SUSTAINABILITY

Specifications

Speed Range 18 rpm
Electrical Requirements 220 V, 50 Hz, Plug Type: EU, UK, CN
Certifications/Compliance CE
Plug Type EU, UK, CN Plug
Material Aluminum Platform
Dimensions (L x W x H) 415 x 293 x 273 mm
Display LED
Includes Dimpled rubber mat; 6 tube securing bands
Timer Range 0 min. to 99:59 hr.
Warranty and Service Offering 2 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.