Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microtiter Plate

Catalog No. 1214547 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
RS Reacto station
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
12-145-47 RS Reacto station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-145-47

missing translation for 'validMainframeMsg'

Material: PTFE; For Use With: For RS Reacto station

Specifications

For Use With (Equipment) RS Reacto station
Holds 1.1 mL
Material PTFE
Type Microtiter Plate
Diameter (English) Inside 0.35 x 0.31 in.
Diameter (Metric) Inside 0.9 x 0.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.