Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Chair Chrome - Medium Bench Height with Chrome Foot Ring

Catalog No. 14359329 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable (Height):
19 to 26.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
14-359-329 19 to 26.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-359-329
Add to Cart
Add to Cart

Fisherbrand™ Wood Chairs in Chrome are height adjustable for 36 in. work surfaces and feature contoured seat, manual adjustments, and chrome adjustable foot ring. 7-ply furniture grade hardwood in natural finish provides a classic look and feel.

  • Adjustable from 19-26.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Manual back height and depth adjustments
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • 7-ply furniture grade hard wood with natural finish

Specifications

Product Type General Seating Chair
With Lumbar Support No
Includes Round tube chrome foot ring with internal lock
Footrest Yes
Seating Height Medium Bench Height
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
With Armrest No
Color Natural
Footrest Size (English) 20 in.
Back Style Standard
With Casters No
Base Material Polished Cast Aluminum
With Backrest Yes
With Tilt No
Adjustable (Height) 19 to 26.75 in.
Adjustable Yes
Material Plywood
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.