Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pneumatic Stools with Wooden Seat, Desk Height

Catalog No. 14359312 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Base:
19 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Base
14-359-312 19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-359-312
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Fisherbrand Pneumatic Chair comes equipped with glides for extra mobility in the lab.

  • Biomechanically engineered, ergonomic design
  • 12-ply hardwood seat with maple facing
  • 7-ply hardwood with maple facing on chairs with backrest
  • Seat height controlled by pneumatic cylinder

Order Info

Seat dimensions: 13.5 dia. x 0.75 in. thick (34.3 x 1.9cm). Backrest dimensions: 14.75W x 10H x 3/8 in. thick (37.5 x 25.4 x 0.95cm). Base dia.: 19 in. (48.3cm).

Specifications

Product Type Pneumatic Stool
Height (English) 30 in.
Foot Type Bell-shaped glides
Height (English) Seat 16.75 to 21.75 in.
Height (Metric) Back 25.4 cm
Frame Type Five-leg round tube
Footrest Size (Metric) 45.72 cm
Dimensions (L x W x H) 23.5 x 23.5 x 30 in. (59.7 x 59.7 x 76.2 cm)
Footrest Size (English) 18 in.
Diameter (Metric) Seat 34.2 cm
Base Style Five-leg, Standard base
Diameter (English) Base 19 in.
Diameter (Metric) Base 48.26 cm
Adjustable Yes
Diameter (English) Seat 13.5 in.
Width (Metric) Back 37.4 cm
Length (English) 23.5 in.
Width (English) 23.5 in.
With Backrest Yes
Thickness (Metric) Seat 19 mm
Height (Metric) Seat 42.5 to 55.2 cm
Seating Form Low
Length (Metric) 59.7 cm
Lift Type Pneumatic
Height (English) Back 10 in.
Thickness (English) Seat 0.75 in.
Thickness (Metric) Back 0.93cm
Width (Metric) 59.7 cm
Height (Metric) 76.2 cm
Thickness (English) Back 0.37 in.
Thickness (Metric) Base 19 mm
Width (English) Back 14.75 in.
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.