Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Stool - Desk Height with Round Tube Base and Casters

Catalog No. 14359310 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable (Height):
18 to 23 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
14-359-310 18 to 23 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-359-310
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Wood Stools with Round Tube Base are height adjustable for 31 in. work surfaces and feature 360-degree control mechanisms and fixed foot ring. 7-ply furniture grade hardwood in natural finish offers a classic look and feel.

  • Adjustable from 20-25 inches from the top of the seat to the floor with casters or 18-23 inches from the top of the seat to the floor with stationary glides
  • Features 360-degree, all-around control
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • 7-ply furniture grade hardwood with natural finish

Specifications

Product Type Stool (Backless)
Load Bearing Capacity (Metric) 136 kg
Footrest No
With Tilt No
Base Material Powder-coated Steel
With Casters No
Color Black
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
With Backrest No
With Armrest No
Base Style Powder-coated steel with fixed foot ring
Load Bearing Capacity (English) 300 lb.
Material Plywood
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.