Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Stool - High Bench Height with Chrome Foot Ring and Casters

Catalog No. 14359300 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-359-300 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-359-300
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Wood Stools are height adjustable for 42 in. work surfaces and feature 360-degree control mechanisms and chrome adjustable foot rings. 7-ply furniture grade hardwood with natural finish offers a classic look and feel.

  • Adjustable from 22.25-32 inches from the top of the seat to the floor
  • Features 360-degree, all-around control
  • 18-Inch Chrome adjustable foot ring with knob lock
  • Black, nylon-reinforced fiberglass base
  • 7-ply furniture grade hardwood with natural finish

Specifications

Product Type Stool (Backless)
With Tilt No
Adjustable Yes
Color Natural
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
With Casters No
Load Bearing Capacity (Metric) 136 kg
Footrest Yes
With Backrest No
Adjustable (Height) 22.25 to 32 in.
Base Material Nylon Reinforced Fiberglass
Includes Round tube chrome foot ring with knob lock
With Armrest No
Footrest Size (English) 18 in.
Load Bearing Capacity (English) 300 lb.
Material Plywood
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.