Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Stool with Back Chrome - High Bench Height with Chrome Foot Ring

Catalog No. 14359305 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable (Height):
23.5 to 33.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
14-359-305 23.5 to 33.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-359-305
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Wood Stools with Back in Chrome are height adjustable for 42 in. work surfaces and feature manual adjustments and chrome adjustable foot ring. 7-ply furniture grade hardwood in a natural finish offers a classic look and feel.

  • Adjustable from 23.5-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Manual back height and depth adjustments
  • 18-Inch Chrome adjustable foot ring with knob lock
  • Cast-aluminum base
  • 7-ply furniture grade hard wood with natural finish.

Specifications

Product Type Stool with Back
Color Natural
Footrest Yes
With Armrest No
With Tilt No
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 36 lb.
Width (English) Base 25 in.
Includes Round tube chrome foot ring with knob lock
With Casters No
Footrest Size (English) 18 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Thickness (English) Seat 0.75 in.
Adjustable Yes (Pneumatic)
Diameter (English) 13.75 in.
Adjustable (Height) 23.5 to 33.25 in.
Back Style Standard
Base Material Polished Cast Aluminum
Material Polyurethane
Seating Type Stool with Back
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.