Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Stool - Desk Height

Catalog No. 14359344 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-359-344 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-359-344
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Stools are height adjustable for 31 in. work surfaces and feature 360-degree control mechanisms. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 15.75-21 inches from the top of the seat to the floor
  • Features 360-degree, all-around control
  • Black, nylon-reinforced fiberglass base
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Stool (Backless)
Weight (English) 23 lb.
With Armrest No
With Casters No
With Tilt No
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
With Backrest No
Color Black
Adjustable (Height) 15.75 to 21 in.
Adjustable Yes
Base Material Nylon Reinforced Fiberglass
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest No
Material Polyurethane
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.