Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Stool - Desk Height with Round Tube Base and Casters

Catalog No. 14359346 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-359-346 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-359-346
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Stools with Round Tube Base are height adjustable for 31 in. work surfaces and feature 360-degree control mechanisms and fixed foot ring. Self-skinning polyurethane is chemical, soil, and puncture resistant and are easily cleaned.

  • Adjustable from 19.75-25 inches from the top of the seat to the floor with casters, or 17.75-23 inches from the top of the seat to the floor with stationary glides
  • Features 360-degree, all-around control
  • Black, powder-coated steel base with fixed foot ring
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Stool (Backless)
With Casters No
With Armrest No
Load Bearing Capacity (Metric) 136 kg
Footrest No
With Tilt No
Weight (English) 23 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
With Backrest No
Adjustable Yes
Adjustable (Height) 17.75 to 23 in.
Color Black
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Material Polyurethane
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.