Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International PowerGen Homogenizers Accessories: Flat Bottom Generator Probes

Catalog No. 15340143 Shop All Omni International Inc Products
Change view
Click to view available options
Bottom Type:
Flat
Sawtooth
Diameter (Metric) Probe:
5 mm
7 mm
10 mm
Length (Metric):
75 mm
95 mm
195 mm
Volume Range (Metric):
0.20 to 5 mL
0.25 to 30 mL
1.5 to 100 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bottom Type Diameter (Metric) Probe Length (Metric) Volume Range (Metric)
15-340-143 Sawtooth 10 mm 195 mm 1.5 to 100 mL
15-340-136 Flat 5 mm 75 mm 0.20 to 5 mL
15-340-137 Flat 7 mm 95 mm 0.25 to 30 mL
15-340-140 Sawtooth 7 mm 95 mm 0.25 to 30 mL
15-340-141 Sawtooth 7 mm 195 mm 0.25 to 30 mL
15-340-142 Sawtooth 10 mm 95 mm 1.5 to 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-340-143 Supplier Omni International Supplier No. FG10195

missing translation for 'validMainframeMsg'

Flat bottom Stainless-steel rotor stator probe

  • Material: 316 L Stainless-steel
  • Fits all previous Powergen homogenizers manufactured through 2013
  • For larger sample volumes and sample sizes
  • Resistant to most organic solvents commonly used during homogenization

Specifications

Product Type Generator Probe
Volume Range (Metric) 1.5 to 100 mL
Diameter (Metric) Probe 10 mm
Length (Metric) 195 mm
Material 316L Stainless Steel
Bottom Type Sawtooth
For Use With (Equipment) PowerGen homogenizers manufactured through 2013
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.