Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Precision Specific Gravity 150 - 185mm Long Hydrometers
SDP

Catalog No. 11556QC Shop All Fisherbrand Products
Change view
Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
NIST, ASTM E100, ASTM E126
Length (Metric):
150 mm
160 mm
165 mm
170 mm
172 mm
175 mm
185 mm
Specific Gravity Range:
0.700 to 0.770
0.760 to 0.830
0.820 to 0.890
0.880 to 0.950
0.940 to 1.010
1.000 to 1.070
1.060 to 1.130
1.120 to 1.190
1.180 to 1.250
1.240 to 1.310
1.300 to 1.370
1.360 to 1.430
1.420 to 1.490
1.480 to 1.550
1.540 to 1.610
1.600 to 1.670
1.660 to 1.730
1.780 to 1.850
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Length (Metric) Specific Gravity Range
11-556QC 3-point Cert, NIST, ASTM E100, E126 170 mm 1.540 to 1.610
11-556HC 3-point Cert, NIST, ASTM E100, E126 170 mm 1.120 to 1.190
11-556GC 3-point Cert, NIST, ASTM E100, E126 150 mm 1.060 to 1.130
11-556BC 3-point Cert, NIST, ASTM E100, E126 160 mm 0.760 to 0.830
11-556FC 3-point Cert, NIST, ASTM E100, E126 150 mm 1.000 to 1.070
11-556DC 3-point Cert, NIST, ASTM E100, E126 170 mm 0.880 to 0.950
11-556CC 3-point Cert, NIST, ASTM E100, E126 160 mm 0.820 to 0.890
11-556EC 3-point Cert, NIST, ASTM E100, E126 165 mm 0.940 to 1.010
11-556JC 3-point Cert, NIST, ASTM E100, E126 160 mm 1.180 to 1.250
11-556KC 3-point Cert, NIST, ASTM E100, E126 185 mm 1.240 to 1.310
11-556LC 3-point Cert, NIST, ASTM E100, E126 172 mm 1.300 to 1.370
11-556PC 3-point Cert, NIST, ASTM E100, E126 170 mm 1.480 to 1.550
11-556R NIST, ASTM E100, ASTM E126 165 mm 1.600 to 1.670
11-556S NIST, ASTM E100, ASTM E126 165 mm 1.660 to 1.730
11-556U NIST, ASTM E100, ASTM E126 165 mm 1.780 to 1.850
11-556A NIST, ASTM E100, ASTM E126 160 mm 0.700 to 0.770
11-556C NIST, ASTM E100, ASTM E126 160 mm 0.820 to 0.890
11-556B NIST, ASTM E100, ASTM E126 160 mm 0.760 to 0.830
11-556D NIST, ASTM E100, ASTM E126 170 mm 0.880 to 0.950
11-556E NIST, ASTM E100, ASTM E126 165 mm 0.940 to 1.010
11-556F NIST, ASTM E100, ASTM E126 170 mm 1.000 to 1.070
11-556G NIST, ASTM E100, ASTM E126 175 mm 1.060 to 1.130
11-556H NIST, ASTM E100, ASTM E126 170 mm 1.120 to 1.190
11-556J NIST, ASTM E100, ASTM E126 160 mm 1.180 to 1.250
11-556K NIST, ASTM E100, ASTM E126 185 mm 1.240 to 1.310
11-556L NIST, ASTM E100, ASTM E126 172 mm 1.300 to 1.370
11-556M NIST, ASTM E100, ASTM E126 170 mm 1.360 to 1.430
11-556N NIST, ASTM E100, ASTM E126 175 mm 1.420 to 1.490
11-556P NIST, ASTM E100, ASTM E126 170 mm 1.480 to 1.550
11-556Q NIST, ASTM E100, ASTM E126 170 mm 1.540 to 1.610
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 11-556QC
Only null left
Add to Cart
Add to Cart

Requires 140mL liquid volume for submersion.

Used where a high degree of accuracy is required in hydrometer readings

  • Permanently marked with individual serial numbers
  • Accuracy meets or exceeds ASTM E 100 specifications
  • Calibrated according to ASTM E 126 specifications
  • With divisions of 0.001
  • Use Cylinder 08-530E, available separately

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

TRUSTED_SUSTAINABILITY

Specifications

Increments 0.001
Certifications/Compliance 3-point Cert, NIST, ASTM E100, E126
Length (Metric) 170 mm
Material Soda Lime Glass
Specific Gravity Range 1.540 to 1.610
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.