Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Precision Specific Gravity 325 - 368mm Long Hydrometers
SDP

Catalog No. 11555BC Shop All Fisherbrand Products
Change view
Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
NIST, ASTM E100, ASTM E126
Length (Metric):
160 mm
325 mm
330 mm
335 mm
340 mm
345 mm
Specific Gravity Range:
0.640 to 0.710
0.700 to 0.770
0.760 to 0.830
0.820 to 0.890
0.880 to 0.950
0.940 to 1.010
1.000 to 1.070
1.060 to 1.130
1.120 to 1.190
1.180 to 1.250
1.240 to 1.310
1.300 to 1.370
1.360 to 1.430
1.420 to 1.490
1.48 to 1.55
1.54 to 1.61
1.660 to 1.730
1.78 to 1.85
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Length (Metric) Specific Gravity Range
11-555BC 3-point Cert, NIST, ASTM E100, E126 340 mm 0.700 to 0.770
11-555DC 3-point Cert, NIST, ASTM E100, E126 345 mm 0.820 to 0.890
11-555CC 3-point Cert, NIST, ASTM E100, E126 330 mm 0.760 to 0.830
11-555EC 3-point Cert, NIST, ASTM E100, E126 340 mm 0.880 to 0.950
11-555GC 3-point Cert, NIST, ASTM E100, E126 340 mm 1.000 to 1.070
11-555FC 3-point Cert, NIST, ASTM E100, E126 325 mm 0.940 to 1.010
11-555HC 3-point Cert, NIST, ASTM E100, E126 330 mm 1.060 to 1.130
11-555JC 3-point Cert, NIST, ASTM E100, E126 335 mm 1.120 to 1.190
11-555KC 3-point Cert, NIST, ASTM E100, E126 340 mm 1.180 to 1.250
11-555LC 3-point Cert, NIST, ASTM E100, E126 340 mm 1.240 to 1.310
11-555MC 3-point Cert, NIST, ASTM E100, E126 340 mm 1.300 to 1.370
11-555U NIST, ASTM E100, ASTM E126 330 mm 1.660 to 1.730
11-555PC 3-point Cert, NIST, ASTM E100, E126 345 mm 1.420 to 1.490
11-555B NIST, ASTM E100, ASTM E126 340 mm 0.700 to 0.770
11-555C NIST, ASTM E100, ASTM E126 330 mm 0.760 to 0.830
11-555E NIST, ASTM E100, ASTM E126 340 mm 0.880 to 0.950
11-555F NIST, ASTM E100, ASTM E126 325 mm 0.940 to 1.010
11-555D NIST, ASTM E100, ASTM E126 345 mm 0.820 to 0.890
11-555J NIST, ASTM E100, ASTM E126 335 mm 1.120 to 1.190
11-555H NIST, ASTM E100, ASTM E126 330 mm 1.060 to 1.130
11-555K NIST, ASTM E100, ASTM E126 340 mm 1.180 to 1.250
11-555L NIST, ASTM E100, ASTM E126 340 mm 1.240 to 1.310
11-555P NIST, ASTM E100, ASTM E126 345 mm 1.420 to 1.490
11-555M NIST, ASTM E100, ASTM E126 340 mm 1.300 to 1.370
11-555Q NIST, ASTM E100, ASTM E126 330 mm 1.48 to 1.55
11-555N NIST, ASTM E100, ASTM E126 345 mm 1.360 to 1.430
11-555R NIST, ASTM E100, ASTM E126 330 mm 1.54 to 1.61
11-555T NIST, ASTM E100, ASTM E126 330 mm 1.78 to 1.85
11-555A NIST, ASTM E100, ASTM E126 340 mm 0.640 to 0.710
11-555G NIST, ASTM E100, ASTM E126 340 mm 1.000 to 1.070
11-556AC 3-point Cert, NIST, ASTM E100, E126 160 mm 0.700 to 0.770
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 11-555BC
Add to Cart
Add to Cart

Requires 275mL liquid volume for submersion.

  • Use Cylinder 08-530K, available separately
  • Permanently marked with individual serial numbers
  • Accuracy meets or exceeds ASTM E 100 specifications
  • Calibrated according to ASTM E 126 specifications
  • With divisions of 0.001
  • Use Cylinder 08-530E, available separately

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

TRUSTED_SUSTAINABILITY

Specifications

Increments 0.0005
Certifications/Compliance 3-point Cert, NIST, ASTM E100, E126
Length (Metric) 340 mm
For Use With (Equipment) 350mL Borosilicate Glass cylinder
Specific Gravity Range 0.700 to 0.770
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.