Learn More
Fisherbrand™ Replacement Urine Hydrometer for Squibb Urinometer Set (22274233), 0.001 Specific Gravity Increments
Shop All Fisherbrand Products

Description
- Replacement urine hydrometer designed for use with Fisherbrand™ Squibb Urinometer Set (Cat. No. 22274233)
- Measures urine specific gravity for urinalysis and screening workflows
- 0.001 specific gravity increments support precise, repeatable readings
- Accuracy: ±0.002 specific gravity
- Soda-lime glass construction with shot ballast for stable flotation
- 125 mm (4.9 in.) length for use in the matching urinometer jar
- Meets U.S. Government specification GG-U-681
Specifications
Specifications
| Type | Urine Hydrometer |
| Accuracy | ±0.002 |
| Increments | 0.001 |
| Certifications/Compliance | No. GG-U-681 |
| Length (Metric) | 125 mm |
| Material | Soda Lime Glass |
| For Use With (Application) | Urine analysis |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.