Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ Replacement Silicone Tubing for Mini Pumps

Catalog No. 15079608
Change view
Click to view available options
Diameter (English) Inner:
1/32 in.
1/50 in.
3/32 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
15-079-608 1/32 in.
15-079-605 3/32 in.
15-079-606 1/50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-079-608

missing translation for 'validMainframeMsg'

Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this tubing. Masterflex™ Replacement Silicone Tubing for Mini Pumps is designed for use with Variable-Speed Peristaltic Tubing Pumps.

Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this tubing. Fisherbrand™ Replacement Silicone Tubing for Mini Pumps is designed for use with Variable-Speed Peristaltic Tubing Pumps.

  • Durable silicone replacement tubing for mini pumps
  • Length: 7.5m (25 ft.)

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1/32 in.
Diameter (Metric) Inner 0.79 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.5 m
For Use With (Application) Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions
Min. Operating Temperature (English) -80°F
Min. Operating Temperature (Metric) -62°C
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.