Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ RT Advanced Hot Plate Stirrer, 350°C, Aluminum, Ceramic
SCI_ED

Catalog No. S05259 Shop All Fisherbrand Products
Change view
Click to view available options
Top Plate Material:
Ceramic-coated Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S05259 Ceramic-coated Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05259

missing translation for 'validMainframeMsg'

Stirring Range: 30 to 2000 rpm; Shape: Round; Size: 5.5 in. dia.

In addition to a hot top warning indicator, an overheat prevention circuit turns off the heater if the top plate temperature reaches 450°C.

  • Digital control
  • Microprocessor PID temperature control
  • Three user-selectable temperature control modes:
    • Optimal Mode
    • Fast Mode
    • Slow Mode
  • Two-user selective timer to display actual and set value simultaneously
  • User-configurable temperature limit setting
  • Nonslip heating bath (optional)
  • Transparent safety shield (optional)

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 120 V
Body Material Aluminum
Electrical Requirements 120 V 60 Hz
Controller Type PID, Scale
Length (English) 11.42 in.
Size 5.5 in. dia.
Height (Metric) 100 cm
Temperature (Metric) Ambient to 350°C
Temperature (English) 122°F to 662°F
Height (English) 3.94 in.
Frequency 60 Hz
Width (Metric) 161 cm
Length (Metric) 290 cm
Width (English) 6.34 in.
Wattage 600 w
Type Stirring Hotplate
Shape Round
Max. Container Size 20 L
Stirring Range 30 to 2000 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.