Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Hot Plate Stirrer, 350°C, Aluminum, Ceramic
SCI_ED

Catalog No. S05258 Shop All Fisherbrand Products
Change view
Click to view available options
Top Plate Material:
Ceramic-coated Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S05258 Ceramic-coated Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S05258
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stirring Range: 50 to 2000 rpm; Shape: Round; Size: 5.5 in. dia.

Benefit from exceptionally strong magnet coupling power and a smooth-start stirring mechanism. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.

Consistent control for optimal accuracy

  • Microprocessor PID control
  • Stirring speed up to 2000rpm
  • In case of viscosity change, feedback function maintains regular speed
  • Temperature range: Max. 350°C / 662°F
Convenient features offer flexibility
  • Two threaded holes for Support Rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more
Safety features provide ease of mind
  • Hot top warning indicator illuminates when unit is shut off and still plugged in until top plate reaches ambient
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects from splashes
Construction/Capacity
  • Stirring capacity: 20L (H2O)
  • Top plate dimensions: 140mm / 5.5 in diameter
  • Top plate material: Ceramic coated aluminum
  • Overall dimensions (L x W x H): 290 x 161 x 100mm / 11.42 x 6.34 x 3.94 in.
  • Body material: Aluminum
  • Display: LED digital (0.1C resolution)
  • Heating power: 600W
  • Maximum load: 25kg / 55.1lbs
  • Electrical: 120V, 60Hz
Optional accessories
  • Heating bath (Cat. No. 11-676-269)
  • Transparent safety shield (Cat. No. 11-676-270)
  • Support Rod (Cat. No. 11-676-271)
  • C-5, Clamp Holder (Cat. No. 11-676-276)
  • 3 Prong Clamp (Cat. No. 11-676-277

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 120 V
Body Material Cast Aluminum
Electrical Requirements 120 V 60 Hz
Controller Type Scale
Length (English) 11.42 in.
Size 5.5 in. dia.
Height (Metric) 100 cm
Temperature (Metric) Ambient to 350°C
Temperature (English) 122°F to 662°F
Height (English) 3.94 in.
Frequency 60 Hz
Width (Metric) 161 cm
Length (Metric) 290 cm
Width (English) 6.34 in.
Wattage 600 w
Type Stirring Hotplate
Shape Round
Max. Container Size 20 L
Stirring Range 50 to 2000 rpm
Warranty 2 Years
Dimensions (L x W x H) 11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm)
Certifications/Compliance cCSAus, CE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.