Learn More
Fisherbrand™ Salimeter Hydrometers for Measuring Brine Salt Concentration
Shop All Fisherbrand Products

Description
Monitor sodium chloride concentration in brines with durable glass salimeters standardized at 60°F (15.6°C).
- Reads % saturation and/or % salt depending on model - ideal for pickling and meat-packing brines
- Available in multiple sodium chloride ranges (up to 26.4% by weight) and graduations to match your process
- Individually serialized; certificates (NIST/ASTM) available on select models
- Soda-lime glass construction with clear, permanently marked scale
- Approximate length: 305 mm; requires approx. 250 mL sample in Fisherbrand™ 08-530J cylinder (sold separately)
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Compliance
Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM™ E 126 specifications.
Specifications
Specifications
| Type | Precision Specific Gravity Hydrometer |
| Increments | 0.5% |
| Certifications/Compliance | 3-point Cert, NIST, ASTM E100, E126 |
| Length (Metric) | 305 mm |
| Material | Soda Lime Glass |
| For Use With (Application) | Measure pickling and meat-packing brines |
| Sodium Chloride Range | 0 to 26.4% |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.