Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Saddle Stool - Standing Height

Catalog No. 14359521 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-359-521 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-359-521

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Saddle Stools are designed to be at standing height and provide relief from feet, knee, and lower back pain. Ergonomic controls such as back tilt allow for a variety of uses including work in a fume hood.

  • Adjustable from 25.5-33.5 inches from the top of the seat to the floor
  • Features unique saddle seat shape
  • Ergonomic adjustments such as seat height
  • Asynchronous locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Saddle Stool
Base Material Nylon Reinforced Fiberglass
With Backrest No
Load Bearing Capacity (English) 300 lb.
With Tilt No
With Casters Yes
Footrest No
With Armrest No
Weight (English) 27 lb.
Color Black
Adjustable (Height) 25.5 to 33.5 in.
Adjustable Yes
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Material Polyurethane
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.