Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Small-Digit Count Down/Up Timer
SCI_ED

Catalog No. s01617 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S01617 99 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01617
This item is not returnable. View return policy

Timer with loud buzzer sound.

  • Memory count down setting
  • Foldaway stand
  • Magnetic attachment
Specifications:
  • Maximum count down/up range: Cat. No. 7894: 99 min. 59 sec.
  • Cat. No. 7895: 19 hr. 59 min.
  • Display size: 26 x 12mm
  • Product size: 63 x 48 x 12mm
  • Battery: 1.5V, size A76 or equivalent x 1 pc

Specifications

Product Type Timer
Time Range 99 min. 59 sec.
Alarms Audible
Display Digital
Battery Type A76
Includes Foldaway stand, magnetic attachment, 1.5V A76 battery
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.