Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Solar Desktop Calculator

Catalog No. p-2902624 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Desktop Calculator (12-digit)
Desktop Calculator (8-digit)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
12-099-24 Desktop Calculator (8-digit)
12-099-25 Desktop Calculator (12-digit)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-099-24
Only null left
Add to Cart
Edge
Add to Cart

Includes

Built-in solar panels and instructions

Solar-powered unit can be read in any light.

Solar-powered unit can be read in any light

 

  • Performs chain calculations
  • Oversized keys with 8-digit, 1.9 cm (0.75 in.) LCD display, angled to eliminate reflected glare
  • Tough ABS plastic case is ideal for rough lab use
  • Feet protect the unit from spills
  • Dimensions: 16.5 x 11.4 x 0.9 cm (6.5L x 4.5W x 0.18 in.H)
  • Weight: 0.113kg (4 oz.)

 

Specifications

Product Type Desktop Calculator (8-digit)
Display Type Digital
Display Dimensions 0.75 in.
Keypad Oversized keys
Model 8-Digit display
Dimensions (L x W) 6.5 x 0.18 in.
Height (English) 0.18 in.
Height (Metric) 0.9 cm
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Width (English) 4.5 in.
Width (Metric) 11.4 cm
Weight (English) 4 oz.
Weight (Metric) 113.3 g
Power Supply Battery, Solar
For Use With (Application) Ideal for rough lab use
Includes Built-in solar panel and instruction
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.