Learn More
Description
As supplied with Fisher Scientific Maxima C Plus pumps
These compact, round filters simply screw into threaded exhaust port to collect oil expelled during operation. A replaceable filter element within the oil filter separates the oil into particles no larger than 0.3μm, and drops collected oil back into the oil case.
- Filter element is easily replaced
- Reorder number located on filter canister
- For M4C or M8C vacuum pumps designed before September 1999 (S/N before FKK090000).
- For M4C or M8C vacuum pumps designed after August 1999 (S/N FKK090000 and newer).
Specifications
Specifications
| Diameter (English) Outside | 2-1/2 in. |
| Diameter (Metric) Outside | 63.5 mm |
| For Use With | Model M8C vacuum pump |
| Overall Height (English) | 4.62 in. |
| Overall Height (Metric) | 11.73 cm |
| Type | Standard Exhaust Oil Filter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.