Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stereomaster™ Microscopes

Catalog No. 1256216 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
30X, 60X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
12-562-16 30X, 60X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-562-16

missing translation for 'validMainframeMsg'

Includes

Stand, head, eyepieces, objectives, dual illumination systems, dust caps, dust cover and spare lamp

Basic stereo microscopes for routine macro work

Built-in incident and transmitted lighting complements a two-magnification optical system and a rugged design.

Component

  • Head: binocular head rotatable 360°; interpupillary adjustment and diopter adjustment
  • Eyepieces: 10X or 15X wide-field, locked on; optional eyepiece/reticle also is available
  • Illumination: equipped with upper and lower illumination; upper directable high-intensity variable-halogen lamp; lower transmitted illumination from a fluorescent lamp designed for low-heat output; three-position ON/OFF switch allows for use of each lamp individually or both lamps simultaneously
  • Objectives: choice of models with 1X and 2X, 1X and 3X or 2X and 4X, for total magnifications from 10X to 60X
  • Stage: fixed stage; removable stage clips and frosted-glass stage plate; black-and-white reversible stage plate is available
  • Focus controls: rack-and-pinion focus controls with oversized knobs and slip-clutch mechanism
  • Stand: rugged stand with chemical-resistant baked-on paint with stipple finish to resist fingerprints and smudges

Order Info

Overall dimensions: 10L x 7.5W x 14 in. H (25 x 19 x 35.5cm)

TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 35.5 cm
Height (English) 14 in.
Includes Stand, head, eyepieces, objectives, dual illumination systems, dust caps, dust cover and spare lamp
Width (English) 7.5 in.
Width (Metric) 19 cm
Axis Type Rack and pinion with oversized knobs and slip clutch mechanism
Design Type Fixed
Base Style Baked-on paint Rugged stand with stipple finish
Magnification Power 30X, 60X
Field of View 0.65 and 0.35 cm
Length (English) 10 in.
Length (Metric) 25 cm
Dimensions (L x W x H) 10 x 7.5 x 14 in. (25 x 19 x 35.5 cm)
Head Style Binocular
Lighting Type Fluorescent, Halogen
Eyepiece 15X
Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.