Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stirrer Chuck and Key Set
GREENER_CHOICE

Catalog No. 14500356 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Overhead Stirrer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-500-356 Overhead Stirrer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-500-356
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stirrer Chuck and Key Set for Fisherbrand Overhead Stirrers.

  • Through shaft
  • Adjustable to 10 mm (3/8 in.)
  • Secures to 13 mm (0.51 in.) output shaft of stirrers
  • Weight: 640 g (1.5 lb.)

Specifications

For Use With (Equipment) Overhead Stirrer
Type Chuck
Weight (Metric) 640 g
Material Stainless Steel
Weight (English) 1.5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.