Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stirrer Fastening Clamp
GREENER_CHOICE

Catalog No. 14500357 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Overhead Stirrer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-500-357 Overhead Stirrer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-500-357
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Overhead Fisher Scientific Stirrers

Stirrer Fastening Clamp holds any Fisherbrand overhead stirrer securely to the stand.

  • Cast zinc-aluminum alloy coated with a chemical resistant epoxy paint
  • Supports stirrer on the rod of the stand
  • Includes place to hold chuck key
  • Weight: 640 g (1.5 lb.)

Specifications

Diameter (English) 0.5625 to 1.1875 in.
Diameter (Metric) 15 to 30 mm
For Use With (Equipment) Overhead Stirrer
Type Clamp
Weight (Metric) 640 g
Material Cast Zinc, Aluminum
Weight (English) 1.5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.