Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 4088 Traceable Hygrometer/Thermometer
SCI_ED

Catalog No. S65952 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S65952 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S65952
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

4088 Traceable Hygrometer/Thermometer provides readings instantly. It is ideal for constantly monitoring labs, fume hoods, walk-ins, plant areas, and storage facilities. Large, easy-to-read 1/2-inch-high LCD digits can be read from 15 feet.

Specifications

  • RH Range: 25 to 90% RH
  • RH Resolution: 1% RH
  • RH Accuracy: ±5% RH (40 to 80% RH) otherwise ±7% RH
  • Temperature Range: 0°C to 50°C (32.0°F to 122.0°F)
  • Internal Temp Resolution: 1°
  • Probe Type: Internal Sensor
  • RH Probe: Internal (Ambient)

The GLOBE Program™ Equipment

GLOBE is a worldwide hands-on, primary and secondary school-based science and education program. The equipment specified here is based on descriptions and specifications contained in The GLOBE Program Teacher's Guide. Skill level recommendations are indicated as Elementary, Middle, and High for each piece of specified equipment.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

GLOBE, The GLOBE Program, and the GLOBE logo are the trademarks of the U.S. Government. Use of these trademarks and certification by this company that its products conform to the specifications of The GLOBE Program does not imply endorsement of this company or its products by the U.S. Government.

Specifications

Type Digital Thermohygrometer
Humidity Range 25 to 90%
Resolution 1% RH
Accuracy ±5% RH (40 to 80% RH) otherwise ±7% RH
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±1°C
Material ABS Plastic
Temperature Range (English) 32.0°F to 122.0°F
Temperature Resolution 1°
For Use With (Application) Ideal for constantly monitoring labs, fume hoods, walk-ins, plant areas, and storage facilities
Includes Comes with screws for wall mounting, plastic stand for bench use, ABS plastic case, battery, Traceable Certificate
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.