Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tissue Path™ High-Profile Microtome Blades, Thickness: 0.3mm (0.012 in.)

Catalog No. 22030530 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
0.03 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
22-030530 0.03 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-030530

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heat-treated, high carbon blades

  • Precision-ground for optimal angle and facet configuration
  • Offers greater rigidity to prevent chattering and produces excellent ribboning characteristics

Specifications

Profile High
For Use With (Equipment) High Profile Microtome
Material Carbon
Quantity 50 Pk.
Thickness (English) 0.01 in.
Thickness (Metric) 0.03 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.