Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Big-Digit Radio Atomic Wall Clock

Catalog No. 0666412 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
06-664-12 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 06-664-12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Wall mount, screw, and two AA batteries

Provides visibility from 20 ft. (6.1m). Fisherbrand Traceable Big-Digit Radio Atomic Wall Clock controls radio signal from the National Institute of Standards and Technology (NIST™) in Boulder, CO, automatically adjusts clock to precise time, daylight saving, leap year, and leap seconds (Earth rotation wobble corrections).

Receives a signal directly from one of the world's most accurate timekeepers

  • Accuracy is to 0.0001 of a second
  • Digital wall clock features large, 2.25 in.-high digits
  • Displays time in AM/PM or 24-hour time, month, date, day-of-week, and ambient temperature in °C and °F (32° to 122°F and 0° to 50°C with 0.1° resolution)

Order Info

Net weight: 1.12 lb. (0.5kg)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST.

Specifications

Product Type Atomic Digital Clock
Accuracy 0.0001 sec.
Resolution 1 sec.
Display LCD
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Temperature Resolution 0.1°
Dimensions (L x W x H) 8.75 x 8.75 x 0.75 in. (22.2 x 22.2 x 1.9 cm)
Length (English) 8.75 in.
Length (Metric) 22.2 cm
Width (English) 8.75 in.
Width (Metric) 22.2 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Weight (English) 1.12 lb.
Weight (Metric) 0.5 kg
Includes Wall mount, screw and two AA batteries
For Use With (Application) Receive a signal directly from the world's most accurate timekeeper
Quantity Each
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.