Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Big-Digit See-Thru™ Thermometer

Catalog No. 15077960 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-25°C to +70°C
n.a.
Temperature Range (English):
-13°F to +158°F
n.a.
Scale:
Celsius
Fahrenheit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Scale
15-077-960 -25°C to +70°C n.a. Celsius
15-077-959 n.a. -13°F to +158°F Fahrenheit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-077-960
Only null left
Add to Cart
Add to Cart

Includes

Mounting tape, Velcro™, “AAA” battery

Use the Traceable™ Big-Digit See-Thru™ Thermometer outdoors, in storerooms, fume hoods, labs, cleanrooms, refrigerators, and plant areas.

  • Window mount, wall mount
  • Automatically clears and updates the min./max. readings daily
  • Accuracy: ±1°C
  • Resolution: 0.1°

Order Info

  • Dimensions (L x W x H): 3.5 x 4.25 x 0.75 in. (8.9 x 10.8 x 1.9 cm)
  • Weight: 8 oz. (226.7 g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance DNV, ISO 17025, A2LA
Dimensions (L x W x H) 4.25 x 3.5 x 0.75 in. (10.8 x 8.9 x 1.9 cm)
For Use With (Application) Outdoors, in storerooms, at fume hoods, labs, clean rooms, refrigerators and plant areas
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Mounting tape, Velcro™, AAA battery
Length (Metric) 108 mm
Material Plastic
Resolution 0.1°C
Weight (English) 8 oz.
Weight (Metric) 200 g
Width (English) 3.5 in.
Product Type Digital Thermometer
Length (English) 4.25 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -13°F
Min. Temperature (Metric) -25°C
Temperature Range (English) n.a.
Temperature Range (Metric) -25°C to +70°C
Calibrated Yes
Battery Type AAA
Accuracy ±1°C
Display Digital LCD
Width (Metric) 8.9 cm
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.