Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Big-Digit See-Thru™ Thermometer
SCI_ED

Catalog No. S97611 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-25°C to +70°C
n.a.
Scale:
Celsius
Fahrenheit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Scale
S97611 -25°C to +70°C Celsius
S97610 n.a. Fahrenheit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S97611
Add to Cart
Add to Cart

Attach to the outside of a window to view outdoor temperatures. Traceable™ Big-Digit See-Thru™ Thermometer has a transparent display with 1.25 in. H (3.1 cm) digits which show current and minimum/maximum temperatures.

  • Automatic min./max. reset daily
  • Temperature range: -13.0° to +158.0°F or -25.0° to +70.0°C
  • Resolution: 0.1°
  • Accuracy: ±1°C
  • Dimensions: 3.5 x 4.25 x 0.75 in. (8.9 x 10.8 x 1.9 cm)
  • Weight: 8 oz. (0.2 kg)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance DNV, ISO 17025, A2LA
Dimensions (L x W x H) 4.25 x 3.5 x 0.75 in. (10.8 x 8.9 x 1.9 cm)
Display Dimensions 1.25 in. (3.1 cm) H
For Use With (Application) Outdoors, in storerooms, at fume hoods, labs, clean rooms, refrigerators and plant areas
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Mounting Tape, Velcro™, AAA Battery
Length (Metric) 108 mm
Material Plastic
Resolution 0.1°C
Weight (English) 8 oz.
Weight (Metric) 200 g
Width (English) 3.5 in.
Product Type Traceable Thermometer
Length (English) 4.25 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -13°F
Min. Temperature (Metric) -25°C
Temperature Range (English) n.a.
Temperature Range (Metric) -25°C to +70°C
Calibrated Yes
Battery Type AAA
Accuracy ±1°C
Display Digital LCD
Width (Metric) 8.9 cm
Scale Celsius
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.