Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Compact Anemometer/Thermometer

Catalog No. 0666428 Shop All Fisherbrand Products
Change view
Click to view available options
Case Material:
ABS Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Case Material
06-664-28 ABS Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-664-28
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ease of operation in hoods or outdoors makes this Traceable™ Compact Anemometer/Thermometer an ideal instrument. One-hand operation anemometer displays air velocity and temperature simultaneously. Unit is engineered for years of reliable service even in severe lab, harsh plant, or outdoor environments.

  • Extra-large LCD digits are 0.50 in. high and can be read from 10 ft.
  • Memory key allows unit to recall the highest and lowest readings achieved
  • HOLD key freezes display at the current reading; ideal for capturing a reading in a difficult location
  • AVERAGE key allows from 2 to 8 readings to be averaged automatically
  • Rugged case is constructed of chemical/shock resistant ABS plastic

Specifications

  • Anemometer accuracy: ±3% of full scale
  • Thermometer accuracy: ±1°C
  • Temperature range: -10.0 to 50.0°C (14.0 to 122°F)
  • Temperature resolution: 0.1° (for both C and F)
  • Display: 4-digit, 2-line
  • Size is 7.25 H x 3 L x 1.75 in. W (fan diameter 2.75 in.); Weight is 7.37 oz. (208.9 g)

Certifications

To assure accuracy, an individually serial-numbered Traceable Certificate is supplied to indicate traceability to standards provided by NIST (National Institute of Standards and Technology).

Specifications

Type Anemometer/Thermometer
Accuracy ±1%
Case Material ABS Plastic
Gas Type Air
Certifications/Compliance to +assure accuracy, an individually serial-numbered Traceable Certificate is supplied to +indicate traceability to +standards provided by NIST™
Height (English) 1.75 in.
Length (English) 7.25 in.
Width (Metric) 7.6 cm
Temperature (English) 50°F to 122°F
Temperature (Metric) 10°C to 50°C
Weight (English) 7.37 oz.
Weight (Metric) 208.9 g
Width (English) 3 in.
Includes 9 V Alkaline Battery (400 hours of typical use), Carrying Case, and Instructions
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.