Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Dew-Point/Wet-Bulb/Humidity/Thermometer
SCI_ED

Catalog No. S97613 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S97613 -40°C to +70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S97613
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Traceable™ Dew-Point/Wet-Bulb/Humidity/Thermometer shows current, minimum and maximum displays.

  • Set high/low alarm for all four readings (dew-point, wet-bulb, humidity and temperature)
  • Alarm may be set in 0.1° increments; sounds for one minute, and red LED flashes until readings return to nonalarm conditions
  • Temperature range: -40° to +70°C and -40° to +158°F
  • Temperature resolution: 0.1° (below 100°)
  • Accuracy: ±1°C
  • Relative humidity range: 1 to 99%
  • Resolution: 0.1% RH
  • Accuracy: ±4% between 20 to 80% RH
  • Dimensions: 4.13 x 4.13 x 1 in. (10.5 x 10.5 x 2.5 cm)
  • LCD digits: 1 in. H (2.5 cm)
  • Weight: 4.25 oz. (0.12 kg)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Compliance

Meets federal requirements for CLIA specification 493.1207 for monitoring temperature and humidity.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 4.12 x 4.13 x 1 in. (10.5 x 10.5 x 2.5 cm)
Display Dimensions 1 in. H
For Use With (Application) Monitoring current, minimum and maximum displays
Height (English) 1 in.
Height (Metric) 2.5 cm
Includes Two AA alkaline batteries for one year of continuous monitoring, High-impact, chemical-resistant ABS plastic case
Length (Metric) 105 mm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 4.25 oz.
Weight (Metric) 120 g
Width (English) 4.13 in.
Product Type Traceable Thermometer
Length (English) 4.12 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.