Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Dew-Point/Wet-Bulb/Humidity Thermometer

Catalog No. 15077963 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-077-963 -40°C to +70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-077-963
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Two AA alkaline batteries

Settable high/low alarm for all four readings (dew-point, wet-bulb, humidity, temperature)

Fisher Scientific™ Traceable™ Dew-Point/Wet-Bulb/Humidity Thermometer shows current, minimum, and maximum displays. Settable high/low alarm for all four readings (dew-point, wet-bulb, humidity, temperature).

  • Temperature range, -40° to +70°C (-40° to +158°F), with ±1°C accuracy and 0.1° resolution (below 100)
  • Relative humidity range, 1 to 99%; accuracy, ±4% between 20 to 80% RH; resolution, 0.1% RH
  • Alarm sounds and flashes; may be set in 0.1 increments
  • Large LCD digits are 1 in. (2.5cm) high
  • Case is high-impact, chemical-resistant ABS plastic

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Compliance

Meets federal requirements for CLIA specification 493.1207 for monitoring temperature and humidity.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 4.12 x 4.13 x 1 in. (10.5 x 10.5 x 2.5 cm)
For Use With (Application) Monitoring Current, Minimum and Maximum Displays
Height (English) 1 in.
Height (Metric) 2.5 cm
Includes Two 'AA' Alkaline Battery
Length (Metric) 105 mm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 4.25 oz.
Weight (Metric) 120 g
Width (English) 4.13 in.
Product Type Digital Thermometer
Length (English) 4.12 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.