Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Digital Outlet Controller

Catalog No. 0666224 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
1 min. or as long as 168 hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
06-662-24 1 min. or as long as 168 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-662-24
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Can be programmed to turn equipment on and off any time of the day in intervals as short as one minute or as long as 168 hours

  • Timing accuracy: 0.01%
  • Digital display shows time, day, and event number
  • LED indicates the ON/OFF mode of attached equipment
  • Backup battery maintains program and clock times in case of electrical outage
  • Switching capacity: 15A, 1800w
  • Permits programming 14 different switchings per day allocated over four separate weekly programs
  • Allows 196 ON/OFF switchings per week
  • With manual override so equipment can be switched on or off without disturbing the program

Order Info

Dimensions: 2L x 3.5W x 4 in.H (5 x 9 x 10cm). For 125VAC 50/60Hz, three-prong plug

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Compliance

NTRL-C listed. CSA approved.

Specifications

Product Type Timer Controller
Time Range 1 min. or as long as 168 hr.
Accuracy 0.0001
Display LCD
Data Memory 14 Programs per day or per week
Dimensions (L x W x H) 2 x 3.5 x 4 in. (5 x 9 x 10 cm)
Length (English) 2 in.
Length (Metric) 5 cm
Width (English) 3.5 in.
Width (Metric) 9 cm
Height (English) 4 in.
Height (Metric) 10 cm
Weight (English) 5.5 oz.
Weight (Metric) 155.92 g
Electrical Requirements 125 VAC 50/60 Hz
Voltage 125 VAC
Wattage 1850 w
Amperage 15 A
Frequency 50/60 Hz
Includes Rugged Plastic case
Plug Type 3-pronged grounded plug
Certifications/Compliance ISO 17025, A2LA, NTRL-C, NIST, FCC, CE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.