Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Double Thermometer with Computer Output

Catalog No. 1507726 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +1230°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-077-26 -50°C to +1230°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-077-26
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Jumbo 1.37 in. H (3.5 cm) LCD displays temperature of both probes simultaneously, or the temperature of one probe and the difference between probes. Dual readings displayed with the temperature of probe 1 in 0.5 in. (1.3 cm) digits stacked over that of probe 2 (or the T1-T2 differential) in 0.25 in. (0.6 cm) digits.

  • Comes with two Type-K beaded thermocouple probes with a response time of less than one second and 48 in. (1.22m) of PTFE-coated cables
  • Includes switch-selectable Celsius and Fahrenheit scales; operates over a wide range of -50 to +1230°C and -50 to +199°F
  • Resolution: 0.1° below 199.9°C/°F and 1° over 200°C/°F
  • Accuracy: ±0.75% plus 1°C (±0.75% plus 2°F)
  • Housed in durable, impact-resistant ABS plastic case
  • Features maximum, minimum and average memory recalls
  • HOLD button to freeze display and capture reading
  • Serial RS-232 port connects thermometer to computer or datalogger for data collection

Order Info

  • Dimensions (L x W x H): 1.25 x 3 x 7 in. (3.2 x 7.6 x 17.8 cm)
  • Weight: 9.5 oz. (269 g)
  • Can be used with Fisherbrand™ Stainless-Steel Probe (15-070-2B) and Surface Probe (15-078-2A), available separately
  • Can also be used with Fisher Scientific Datalogger (06-662-72) and Data Acquisition System (11-661-22), available separately (contact your Fisher Scientific Customer Service Representative)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 1.25 x 3 x 7 in. (3.1 x 7.6 x 17.8 cm)
For Use With (Application) Monitoring two Type-K probes on separate channels
Height (English) 7 in.
Height (Metric) 17.8 cm
Includes Two Type-K beaded probes and 9 V battery
Length (Metric) 31 mm
Material ABS Plastic
Probe Type Type K Thermocouple
Resolution 0.1/1°
Weight (English) 9.5 oz.
Weight (Metric) 200 g
Width (English) 3 in.
Product Type Digital Thermometer
Length (English) 1.25 in.
Max. Temperature (English) 2000°F
Max. Temperature (Metric) 1230°C
Min. Temperature (English) 50°F
Min. Temperature (Metric) -50°C
Temperature Range (English) 50°F to 1999°F
Temperature Range (Metric) -50°C to +1230°C
Calibrated Yes
Battery Type 9 V
Accuracy 0.5%, 1°C
Display Digital LCD
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.