Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Dual-Channel Thermometer with Offsets

Catalog No. 1507839 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +1300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-078-39 -50°C to +1300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-078-39
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Traceable™ Dual-Channel Thermometer with Offsets with 0.62 in. high (16 mm) easy-to-read digital display.

  • Display can show temperatures of probe 1, probe 2, or the difference of the two probes in °C or °F Ranges are -50° to +1300°C and -58° to +1999°F
  • Accuracy is ±0.3% plus 1°C/1.5°F; resolution is 1°C or °F
  • MAXIMUM button displays highest reading achieved; HOLD button freezes the display to capture current reading
  • Immediate-response probes show temperature changes in less than a second

Order Info

Dimensions (L x W x H): 5.25 x 2.75 x 1.25 in. (13.3 x 7 x 3.2 cm).

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes Two Type-K Beaded Probes with 4 ft. (1.2 m) Cable, 9 V Alkaline Battery, Velcro™ Wrist Strap, Stand for use at lab bench, and Rubberized Case
Length (English) Cable 48 in.
Length (Metric) 133 mm
Length (Metric) Cable 121.92 cm
Material Plastic
Probe Type Type K Thermocouple
Resolution 1°C
Weight (English) 5.5 oz.
Weight (Metric) 155.92 g
Width (English) 2.75 in.
Product Type Digital Thermometer
Length (English) 5.25 in.
Max. Temperature (English) 2000°F
Max. Temperature (Metric) 1300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +1999°F
Temperature Range (Metric) -50°C to +1300°C
Calibrated Yes
Battery Type Alkaline
Accuracy 1°C
Display Digital LCD
Width (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.