Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Dual-Display Conductivity Meter

Catalog No. 0666261 Shop All Fisherbrand Products
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
06-662-61 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-662-61
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Measures conductivity and temperature; includes NIST™ traceability certificate.

Large display

  • LCD is 1.375 in. high: simultaneously displays conductivity and temperature readings
  • Serial RS-232-C output connects to IBM-compatible computer or data logger
  • Optional Data Acquisition System DAS-3™ (11-661-22) or DAS-4™ Data Logger System (06-661-72) can capture, display, store and export data to an existing database

Measures conductivity in three ranges with NIST traceability

  • 0.0 to 199.9μmhos (0.1μmho resolution), 0.001 to 1.999mmhos (0.001mmho resolution), and 0.01 to 19.99 mohms (0.01 mmho resolution)
  • Accuracy is ±2% of full scale plus 1 digit
  • Automatic and manual temperature compensation from 0° to 60°C (32° to 140°F); resolution is 0.1° and accuracy is ±0.8°C
  • Certificate provided with each meter indicates instrument traceability to standards provided by the National Institute of Standards and Technology
  • Calibrated by an ISO 17025 calibration laboratory accredited by A2LA

Versatile Memory function

  • Recalls highest, lowest, and average readings at the touch of a button
  • HOLD button freezes display for later reading
  • Easy calibration: lets user adjust to a probe's K (constant) factor and to calibrate to solution standards

Compact and complete

  • Unit measures 1.25 W x 3 L x 7 in. H (3.2 x 7.6 x 17.8 cm)
  • Weighs 9.5 oz. (269 g)

Order Info

Accessories include Easy-Use™ 115 V adapter (11-661-23), DAS-3 Data Acquisition System (11-661-22), and DAS-4 Data Logger System (06-661-72) (all sold separately).

Certifications

Individually serial-numbered Traceable Certificate from an ISO 17025 calibration laboratory accredited by A2LA indicating instrument traceability to standards provided by NIST™.

Specifications

Accuracy (Conductivity) ±2% FS +1 digit
Includes Meter, Probe, 40 in. (101.6 cm) Cable, 9 V Alkaline Battery
Outputs Serial RS232C
For Use With (Application) Conductivity
Measurement Modes Conductivity, Temperature
Range (Conductivity) 0.0 to 199.9 Microohms
Temperature Compensation 0°C to 60°C
Temperature Range (Metric) 0 to 60°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) 0.8°C
Display Type LCD
Certifications/Compliance NIST
IP Rating None
Weight (Metric) 269 g
Weight (English) 9.5 oz.
Resolution 0.1°
Sensor Types Conductivity
Detection Range Multiple
Type Conductivity Meter
Accuracy ±2%
Length (English) 1.25 in.
Length (Metric) 3.2 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Height (English) 7 in.
Height (Metric) 17.8 cm
Battery Type Alkaline
Voltage 9 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.