Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Extra Large Digit Countdown Timer
SCI_ED

Catalog No. S04562 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
S04562 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04562
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

1.5 in. high digits make this timer display visible from 60 ft. (18.3 m). Traceable™ Extra Large Digit Countdown Timer has reliable, three-key operation, which makes countdown settings in one-second increments easy to program.

  • Timer countdowns and alarms on single channel for ease-of-use
  • Counts up during alarming indicating elapsed time since alarm initiated
  • Counts up in stopwatch mode
  • Automatic Bounceback™ Memory for repetitive timing

Specifications

  • Resolution: Can be set to one second with one second resolution
  • Accuracy: 0.01%
  • L x W x H: 2.75 x 3.13 x 1 in. (6.99 x 9.74 x 2.54 cm)
  • Weight: 2.75 oz. (78 g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Countdown Timer
Time Range 99 min. 59 sec.
Alarms Audible
Accuracy 0.01%
Resolution 1 sec.
Display Digital
Dimensions (L x W x H) 2.75 x 3.13 x 1 in. (6.99 x 9.74 x 2.54 cm)
Length (English) 2.75 in.
Length (Metric) 6.99 cm
Width (English) 3.13 in.
Width (Metric) 9.74 cm
Height (English) 1 in.
Height (English) Display 1.5 in.
Height (Metric) 2.54 cm
Height (Metric) Display 3.81 cm
Weight (English) 2.75 oz.
Weight (Metric) 78 g
Includes Battery, Four Way Holder-Hanger, Clip-On, Easel Bench Stand, and Magnetic Back
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.