Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Extra-Extra-Long-Probe Waterproof Thermometer
SCI_ED

Catalog No. s04563 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S04563 -10°C to +110°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04563
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

20 in. probe for hard-to-reach deep vessels. Traceable™ Extra-Extra-Long-Probe Waterproof Thermometer is ideal for use in large beakers, flasks, vats, pails and drums.

  • Meter/probe/cable waterproof (IP67) to a depth of 10 ft. (3 m)
  • Large, 1.66 in. LCD digits can be read at 70 ft.
  • Accurate readings with tip penetration of only 1 in. (2.5 cm)
  • Stainless-steel spring-powered holder for ease in placing probe anywhere
  • Probe shaft collar to set probe depth in probe holder
  • Wall mount provides instant viewing and indoor/outdoor use
  • Case is waterproof, high-impact ABS plastic; chemical resistant

Specifications

  • Range: -10.0° to +110.0°C (14.0° to 230°F)
  • Resolution: 0.1°
  • Accuracy: ±1°C
  • Probe, overall L x dia.: 20 in. x 0.2 in. dia. (50.8 x 0.5 cm)
  • Case, L x W x H: 3.33 x 4.75 x 1.25 in. (8.6x 12.1 x 3.2 cm)
  • Weight: 7 oz. (198 g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.2 in.
Diameter (Metric) Probe 0.5 cm
Dimensions (L x W x H) 3.33 x 4.75 x 1.25 in. (8.6 x 12.1 x 3.17 cm)
For Use With (Application) Food, soils, cuvettes, water baths, wastewater and incubators
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes Stainless-steel probe, stainless-steel spring-loaded holder, shaft collar, batteries, plastic case
Length (English) Cable 120 in.
Length (English) Probe 20 in.
Length (Metric) 86 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 50.8 cm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 7 oz.
Weight (Metric) 198 g
Width (English) 4.75 in.
Product Type Waterproof Thermometer
Length (English) 3.33 in.
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 230°F
Temperature Range (Metric) -10°C to +110°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 12.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.