Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Flashing LED Alert Big-Digit Alarm Timer
SCI_ED

Catalog No. s02271 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S02271 99 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02271
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Includes

Two AAA alkaline batteries; individually serial-numbered Traceable Certificate ISO 17025 calibration laboratory accredited by A2LA

Easy on the eyes. Fisherbrand Traceable Flashing LED Alert Big-Digit Alarm Timer has a large display that can be seen from across the classroom.

  • Programmable memory holds three countdown times—program your three most-used times for greater convenience
  • Count times from 99 min., 59 sec. down to 1 sec.
  • At zero, elapsed time is shown
  • Green light flashes every 10 sec. when counting down, red when zero has been reached and alarm is sounding
  • Adjustable alarm offers three settings: high, low and muted (silent)
  • Magnetic back, flip-open easel and opening for lanyard for easy placement of timer
  • Accuracy: 0.01%
  • Resolution: 1 sec.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Alarm Timer
Time Range 99 min. 59 sec.
Alarms Visual adjustable alarm volume
Accuracy 0.0001
Resolution 1 sec.
Display LED
Dimensions (L x W x H) 3.5 x 2.25 x 0.63 in. (8.9 x 5.71 x 1.6 cm)
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Width (English) 2.25 in.
Width (Metric) 5.71 cm
Height (English) 0.63 in.
Height (Metric) 1.6 cm
Weight (English) 2.5 oz.
Weight (Metric) 71 g
Includes Two “AAA” alkaline batteries; individually serial-numbered Traceable Certificate ISO 17025 calibration laboratory accredited by A2LA
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.