Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Flashing LED Big-Digit Dual Channel Timer
SCI_ED

Catalog No. S02272 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 hr. 59 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S02272 99 hr. 59 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02272
  • PRODUCT PROMOTION
    $51.80
    $27.64 / Each of 1

    Save $24.16

    47% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

TwoAAA alkaline batteries; individually serial-numbered Traceable Certificate ISO 17025 calibration laboratory accredited by A2LA

Times two different activities simultaneously

  • Time each channel counts separately: 99 hr. 59 min. 59 sec. down to 1 sec.
  • Each channel has a distinct alarm and visual indicator when zero is reached
  • Green light flashes during countdown; red after zero is reached and alarm is sounding
  • Alarms have three settings: high, low and muted (silent)
  • Alarm may be turned off or silences automatically after 1 min.
  • For repetitive timing, microcomputer chip memory permits two countdown times
  • For normal timing, memory recalls last countdown time set
  • Magnetic back, flip-open easel and opening for lanyard for easy placement of timer
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Certifications

    Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

    Specifications

    Product Type Dual Channel Timer
    Time Range 99 hr. 59 min. 59 sec.
    Alarms Audible/Visible
    Accuracy 0.0001
    Resolution 1 sec.
    Display LED
    Dimensions (L x W x H) 3.5 x 0.63 x 3 in. (8.9 x 1.6 x 7.6 cm)
    Length (English) 3.5 in.
    Length (Metric) 8.9 cm
    Width (English) 0.63 in.
    Width (Metric) 1.6 cm
    Height (English) 3 in.
    Height (English) Display 0.62 in.
    Height (Metric) 7.6 cm
    Height (Metric) Display 1.57 cm
    Weight (English) 3 oz.
    Weight (Metric) 85 g
    Includes Two“AAA” alkaline batteries; individually serial-numbered Traceable Certificate ISO 17025 calibration laboratory accredited by A2LA
    Certifications/Compliance ISO 17025, A2LA, NIST
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.