Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable GIANT-DIGIT Countdown Timer

Catalog No. 22261839 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
22-261-839 99 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-261-839

View giant size digits on your bench timer from across the lab

  • Timing capacity: 99 minutes, 59 seconds
  • Resolution is 1 second/accuracy is 0.01%
  • GIANT-DIGIT with 1.3 inch digit height viewable from 50 feet
  • Counts up/easel bench stand/magnetic back
  • Size is 3.3 × 3 × 0.5 in./weight is 2.75 ounces

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Time Range 99 min. 59 sec.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.