Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Hand-Held Digital Barometer
SCI_ED

Catalog No. s11150 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-40.0° to +70.0°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S11150 -40.0° to +70.0°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S11150
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Traceable™ Hand-Held Digital Barometer is a barometer, altimeter, thermometer, stopwatch and time of day clock — all in one.

  • Rugged shock-resistant case, compact size, and lightweight
  • Bar-chart format displays altitude or barometric pressure trends from previous 2, 4, 6, 8, 10, and 12 hours
  • Clock displays the time of day in 12- or 24-hour format and shows the date and month

Specifications:

  • Barometer Range: 15.90 to 31.01 in.Hg and from 400 to 1070 mbar; accuracy: ±0.2363 in.Hg (±8 mbar)
  • Altimeter Range: -1640 to +22,965 ft. (-500 to +7000 m)
  • Thermometer Range: -40.0° to +70.0°C (-40.0° to +158.0°F); accuracy: ±1°C
  • Stopwatch Range: 1 second to 99 hours, 59 minutes, 59 seconds; accuracy is 0.01%
  • L x W x D: 4 x 2.5 x 0.75 in. (10.2 x 6.35 x 1.9 cm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Temperature Range (Metric) -40.0° to +70.0°C
Accuracy (Barometer) ±8 mbar
Range Barometer Range: 15.90 to 31.01 in.Hg and from 400 to 1070 mbar
Temperature Range (English) -40.0° to +158.0°F
Accuracy (Temperature) ±1°C
Includes Barometer, lanyard, two batteries, and instructions
Type Handheld Digital Barometer
Length (English) 4 in.
Length (Metric) 10.2 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.